3010MR
Dwyer Instruments Panel Meters & Gauges, 3000MR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3010MR

Dwyer Instruments Panel Meters & Gauges, 3000MR Series

3010MR

Dwyer Instruments Panel Meters & Gauges, 3000MR Series
Photohelic Switch/ Gage Compact Hsg
MFG Item Number
3010MR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Panel Meters & Gauges, 3000MR Series
Item #
3010MR
Photohelic Switch/ Gage Compact Hsg

3000MR Series Information

Specifications

Specifications
Manufacturer Part Number 3010MR
Manufacturer Dwyer Instruments
Product Series 3000MR
Family Series Dwyer Instruments Panel Meters & Gauges, 3000MR Series
Description Photohelic Switch/ Gage Compact Hsg With Internal SPDT Relays Double Circuit Range 0-10In WC
Range 0-10 " WC
Case Size 5.5 "
Connection 1/8 NPT
Units Single Scale: in W.C
Approvals CE
Net Weight 2.35 lbs
Gross Weight 2.35 lbs