Series Information
| Manufacturer Part Number | 3011410 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Cable Entries |
| Description | Nickel-Plated Brass Emc Cable Glands, M12X1.5 Threads, Tightening Nut: 14mm, 3-6.5mm Clamping Range |
| Hub Size | M12 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.12-0.26 " |
| Type | Bushing Grip |
| Composition | Metallic |
| Material | Nickel Plated Brass |
| Hazardous Location | No |
| Approvals | CE |
| Protection Rating | IP68 |
| Comments | 20M3M1261N |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |