Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3011845 ASI-Automation Systems Interconnect Fittings, PG36 Threaded Entry Plug,
3011845 ASI-Automation Systems Interconnect Fittings, PG36 Threaded Entry Plug,
This item cannot be canceled or returned
Description
PG36 Threaded Entry Plug,
Specifications
Specifications
| Manufacturer Part Number |
3011845 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Fittings |
| Description |
PG36 Threaded Entry Plug, Nickel-Plated Brass |
| Connection Type |
Slotted Head |
| Trade Size |
PG 36 |
| Material |
Nickel Plated Brass |
| Composition |
Metallic |
| Mounting |
Threaded |
| Comments |
2052036N |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3011845
ASI-Automation Systems Interconnect Fittings