Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3011925 ASI-Automation Systems Interconnect Fittings, M25 X 1.5 Threaded Entry Plug,
3011925 ASI-Automation Systems Interconnect Fittings, M25 X 1.5 Threaded Entry Plug,
This item cannot be canceled or returned
Description
M25 X 1.5 Threaded Entry Plug,
Specifications
Specifications
| Manufacturer Part Number |
3011925 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Fittings |
| Description |
M25 X 1.5 Threaded Entry Plug, Nickel-Plated Brass |
| Connection Type |
Slotted Head |
| Trade Size |
M25 |
| Material |
Nickel Plated Brass |
| Composition |
Metallic |
| Mounting |
Threaded |
| Comments |
2053M25N |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3011925
ASI-Automation Systems Interconnect Fittings