3012
Penn Union Terminal Blocks, 3000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3012

Penn Union Terminal Blocks, 3000 Series

3012

Penn Union Terminal Blocks, 3000 Series
Double Row Terminal Block
MFG Item Number
3012
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 3000 Series
Item #
3012
Double Row Terminal Block

3000 Series Information

  • Compact Size of Series 3000 Lends Itself for use in Limited Space Applications
  • Wire Range: 12‑22 AWG Sol./Str
  • Molded Bae is Manufactured from General Purpose Phenolic Rated 150 Degrees Celsius

Specifications

Specifications
Manufacturer Part Number 3012
Manufacturer Penn Union
Product Series 3000
Family Series Penn Union Terminal Blocks, 3000 Series
Description Double Row Terminal Block
Number of Poles 12
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 22-12 AWG
Current Rating 20 A
CSA Voltage 300 VAC
Spacing Ctr. - Ctr. 9.5 mm
Color Black
Wire Entry Position Side
Mounting Surface Mount
Hole Size 0.13 "
Raised Mounting No
Pluggable No
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs