Series Information
| Manufacturer Part Number | 3012020 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Cable Entries |
| Description | Nickel Plated Brass Cable Glands, PG13.5 Threads, 22 mm Nut, 5-12 mm Clamping Range |
| Hub Size | PG11 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.18-0.39 " |
| Type | Bushing Grip |
| Composition | Metallic |
| Material | Nickel Plated Brass |
| Hazardous Location | No |
| Approvals | CE, cULus, cURus |
| Protection Rating | IP68 |
| Comments | 2900.11N |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |