Series Information
| Manufacturer Part Number | 3012220 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Cable Entries |
| Description | M16 X 1.5 Threaded Nickel-Plated Brass Cable Gland, 4.5-10 mm Clamping Range |
| Hub Size | M16 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.18-0.39 " |
| Type | Bushing Grip |
| Composition | Metallic |
| Material | Nickel Plated Brass |
| Hazardous Location | No |
| Approvals | CE, cULus, cURus |
| Protection Rating | IP68 |
| Comments | 2900.M16N |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |