Series Information
| Manufacturer Part Number | 3012716 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Cable Entries |
| Description | M25X1.5 Threads, Reduce Entry Nickel-Plated Brass Cable Gland Tightening Nut: 29mm, 6-13mm |
| Hub Size | M25 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.24-0.51 " |
| Type | Bushing Grip |
| Composition | Metallic |
| Material | Nickel Plated Brass |
| Hazardous Location | No |
| Approvals | CE, cULus, cURus |
| Protection Rating | IP68 |
| Comments | 2910.M25N |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |