Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Cable Entries
3013011
ASI-Automation Systems Interconnect Cable Entries
PG7 Threaded Nickel-Plated Brass
This item cannot be canceled or returned
Description
PG7 Threaded Nickel-Plated Brass
Specifications
Specifications
| Manufacturer Part Number |
3013011 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Cable Entries |
| Description |
PG7 Threaded Nickel-Plated Brass Compression Cable Gland, 5-7mm Clamping Range |
| Hub Size |
PG7 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.2-0.28 " |
| Type |
Bushing Grip |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
No |
| Approvals |
CE |
| Protection Rating |
IP54 |
| Comments |
200200721N |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3013011
ASI-Automation Systems Interconnect Cable Entries