3016157
ASI-Automation Systems Interconnect Cable Entries

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3016157

ASI-Automation Systems Interconnect Cable Entries

3016157

ASI-Automation Systems Interconnect Cable Entries
Multi-Entry Cable Gland Seal Plugs
MFG Item Number
3016157
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
3016157
Multi-Entry Cable Gland Seal Plugs

Series Information

Specifications

Specifications
Manufacturer Part Number 3016157
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Cable Entries
Description Multi-Entry Cable Gland Seal Plugs 4X8 mm, Suitable For Sealing 3016912, 3016922, 3016938
Cables per Grommet 0
Cable Size Blank
Split Grommet No
Material Polyamide
Color White
Comments TGM48, 4mm Diameter Plug
Net Weight 0 lbs
Gross Weight 0 lbs