Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Cable Entries
3016922
ASI-Automation Systems Interconnect Cable Entries
Multi-Entry Cable Gland Seal 3 Wire
This item cannot be canceled or returned
Description
Multi-Entry Cable Gland Seal 3 Wire
Specifications
Specifications
| Manufacturer Part Number |
3016922 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Cable Entries |
| Description |
Multi-Entry Cable Gland Seal 3 Wire Holes, 4 mm Entry, For Nylon M20 And PG13.5 And M20, PG13.5, PG16, |
| Nom. Grommet Dimensions |
PG 13.5, M20 |
| Cables per Grommet |
3 |
| Cable Size |
Round - (3) 4 mm |
| Split Grommet |
No |
| Material |
Neoprene |
| Color |
Black |
| Comments |
36A3M2034 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3016922
ASI-Automation Systems Interconnect Cable Entries