Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3016937 ASI-Automation Systems Interconnect Cable Entries, Multi-Entry Cable Gland Seal 4 Wire
3016937 ASI-Automation Systems Interconnect Cable Entries, Multi-Entry Cable Gland Seal 4 Wire
This item cannot be canceled or returned
Description
Multi-Entry Cable Gland Seal 4 Wire
Specifications
Specifications
| Manufacturer Part Number |
3016937 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Cable Entries |
| Description |
Multi-Entry Cable Gland Seal 4 Wire Holes, 6 mm Entry, For Nylon M25 Thread And Nickel-Plated Brass M25, |
| Nom. Grommet Dimensions |
PG 21 |
| Cables per Grommet |
4 |
| Cable Size |
Round - (4) 6 mm |
| Split Grommet |
No |
| Material |
Neoprene |
| Color |
Black |
| Comments |
36A3M2546 |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.01 lbs |
3016937
ASI-Automation Systems Interconnect Cable Entries