Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Cable Entries
3016938
ASI-Automation Systems Interconnect Cable Entries
Multi-Entry Cable Gland Seal 5 Wire
This item cannot be canceled or returned
Description
Multi-Entry Cable Gland Seal 5 Wire
Specifications
Specifications
| Manufacturer Part Number |
3016938 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Cable Entries |
| Description |
Multi-Entry Cable Gland Seal 5 Wire Holes, 4 mm Entry, For Nylon M25 Thread And Nickel-Plated Brass M25, |
| Nom. Grommet Dimensions |
PG 21 |
| Cables per Grommet |
5 |
| Cable Size |
Round - (5) 4 mm |
| Split Grommet |
No |
| Material |
Neoprene |
| Color |
Black |
| Comments |
36A3M2554 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3016938
ASI-Automation Systems Interconnect Cable Entries