Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Fittings
3017713
ASI-Automation Systems Interconnect Fittings
M25 To M40 Thread Enlarger,
This item cannot be canceled or returned
Description
M25 To M40 Thread Enlarger,
Specifications
Specifications
| Manufacturer Part Number |
3017713 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Fittings |
| Description |
M25 To M40 Thread Enlarger, Nickel-Plated Brass |
| Connection Type |
Male/Female |
| External Thread |
M25 |
| Internal Thread |
M40 |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Comments |
20932540N |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.095 lbs |
3017713
ASI-Automation Systems Interconnect Fittings