Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3019 Bodine Gearmotors, Right Angle Hollow Shaft

MFG Item Number
3019

3019 Bodine Gearmotors, Right Angle Hollow Shaft

MFG Item Number
3019
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, Series
Item #
3019
Right Angle Hollow Shaft

Series Information

Specifications

Specifications
Manufacturer Part Number 3019
Manufacturer Bodine
Family Series Bodine Gearmotors
Description Right Angle Hollow Shaft
Output Speed 31 RPM
Ratio 80:1
Nominal Ratio (:1) 80
Nominal Torque 375 in-lbs
Output Style Hollow Shaft
Horsepower 1/4 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.3 A
Enclosure Totally Enclosed
Net Weight 0.4963 lbs
Gross Weight 0.4963 lbs