3019290
ASI-Automation Systems Interconnect Cable Entries

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3019290

ASI-Automation Systems Interconnect Cable Entries

3019290

ASI-Automation Systems Interconnect Cable Entries
Nylon Plugs For PG29 And Reduce
MFG Item Number
3019290
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Entries, Series
Item #
3019290
Nylon Plugs For PG29 And Reduce

Series Information

Specifications

Specifications
Manufacturer Part Number 3019290
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Cable Entries
Description Nylon Plugs For PG29 And Reduce Entry M40 And PG36 Thread Cable Glands
Cables per Grommet 0
Cable Size Blank
Split Grommet No
Material Polyamide
Color Black
Comments TCP45, 10mm Diameter Plug
Net Weight 0.025 lbs
Gross Weight 0.02 lbs