3019300
ASI-Automation Systems Interconnect Cable Entries

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3019300

ASI-Automation Systems Interconnect Cable Entries

3019300

ASI-Automation Systems Interconnect Cable Entries
Nylon Plugs For M40 And Reduce
MFG Item Number
3019300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
3019300
Nylon Plugs For M40 And Reduce

Series Information

Specifications

Specifications
Manufacturer Part Number 3019300
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Cable Entries
Description Nylon Plugs For M40 And Reduce Entry M50 And PG42 Thread Cable Glands
Cables per Grommet 0
Cable Size Blank
Split Grommet No
Material Polyamide
Color Black
Comments TCP50, 12mm Diameter Plug
Net Weight 0 lbs
Gross Weight 0 lbs