302-ET-194
Edwards Signaling Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

302-ET-194 Edwards Signaling Audible Signaling Devices, All Weather Heat Detector, Ror And

MFG Item Number
302-ET-194

302-ET-194 Edwards Signaling Audible Signaling Devices, All Weather Heat Detector, Ror And

MFG Item Number
302-ET-194
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
302-ET-194
All Weather Heat Detector, Ror And

Series Information

Specifications

Specifications
Manufacturer Part Number 302-ET-194
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description All Weather Heat Detector, Ror And Fixed (194F)
Nominal Voltage 6-25 VAC
Mounting Box
Current Rating 1A
Operating Temperature -40-150 °F
Approvals UL
Comments Heat Detector
Net Weight 0.085 lbs
Gross Weight 0.11 lbs