302-GREEN-CX-100
Olympic Wire and Cable Wire & Cable

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

302-GREEN-CX-100 Olympic Wire and Cable Wire & Cable, 100ft. Coil, Wire, Hook-Up; 28 AWG;

MFG Item Number
302-GREEN-CX-100

302-GREEN-CX-100 Olympic Wire and Cable Wire & Cable, 100ft. Coil, Wire, Hook-Up; 28 AWG;

MFG Item Number
302-GREEN-CX-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
302-GREEN-CX-100
100ft. Coil, Wire, Hook-Up; 28 AWG;

Series Information

Specifications

Specifications
Manufacturer Part Number 302-GREEN-CX-100
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Description 100ft. Coil, Wire, Hook-Up; 28 AWG; 7/36; 0.010 in.; 0.036 in.; -65 degC; 600 V; Green
Conductor Type Stranded
Stranding 7/36
Wire Size Range 28 AWG
Jacket Color Green
Voltage 600 VAC
Insulation Material Teflon
Length 100 '
Temperature Rating -85-392 °F
Application Hook-Up Wire
Outer Diameter 0.036 "
Comments UL 1213
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs