Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
302-J/06 WECO Electrical Connectors Wire & Cable, 302 Series, Jumper Comb; Term Blk; 6; 8 mm
302-J/06 WECO Electrical Connectors Wire & Cable, 302 Series, Jumper Comb; Term Blk; 6; 8 mm
This item cannot be canceled or returned
Description
Jumper Comb; Term Blk; 6; 8 mm
Specifications
Specifications
| Manufacturer Part Number |
302-J/06 |
| Manufacturer |
WECO Electrical Connectors |
| Product Series |
302 |
| Family Series |
WECO Electrical Connectors Wire & Cable, 302 Series |
| Description |
Jumper Comb; Term Blk; 6; 8 mm pitch; Series 300-J |
| Type |
Comb |
| Number of Pieces |
1 |
| Number of Poles |
6 |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
302-J/06
WECO Electrical Connectors Wire & Cable, 302 Series