Obsolete
302 Series Information
| Manufacturer Part Number | 302-N-HDS/04 |
|---|---|
| Manufacturer | WECO Electrical Connectors |
| Product Series | 302 |
| Family Series | WECO Electrical Connectors Terminal Blocks, 302 Series |
| Description | Conn/ Term Strip/ Euro/ Low Profile/ 4/ 8 mm/ Dbl Row/ 20-12 AWG/ 20 A/ 300 V |
| Number of Poles | 4 |
| Connection Type | Screw Clamp |
| UL Voltage | 300 VAC |
| Wire Size Range | 20-12 AWG |
| Current Rating | 20 A |
| CSA Voltage | 300 VAC |
| Spacing Ctr. - Ctr. | 8 mm |
| Color | Opaque White |
| Wire Entry Position | Side |
| Mounting | Surface Mount |
| Hole Size | 0.11 " |
| Raised Mounting | No |
| Pluggable | No |
| Approvals | CSA, UR |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |