Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WECO Electrical Connectors Terminal Blocks, 302 Series
302-STB-DS/06
WECO Electrical Connectors Terminal Blocks, 302 Series
Depluggable Terminal Strips for
MFG Item Number
302-STB-DS/06
This item cannot be canceled or returned
Description
Terminal Blocks, 302 Series
Depluggable Terminal Strips for
Specifications
Specifications
| Manufacturer Part Number |
302-STB-DS/06 |
| Manufacturer |
WECO Electrical Connectors |
| Product Series |
302 |
| Family Series |
WECO Electrical Connectors Terminal Blocks, 302 Series |
| Description |
Depluggable Terminal Strips for Panel / Chassis Mounting, 8.00 mm pitch |
| Number of Poles |
6 |
| Connection Type |
Screw Clamp |
| UL Voltage |
300 VAC |
| Wire Size Range |
20-14 AWG |
| Current Rating |
6 A |
| CSA Voltage |
300 VAC |
| Spacing Ctr. - Ctr. |
8 mm |
| Color |
Opaque White |
| Wire Entry Position |
Side |
| Mounting |
Surface Mount |
| Hole Size |
0.11 " |
| Raised Mounting |
No |
| Pluggable |
Yes |
| Approvals |
CSA, UR |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |
302-STB-DS/06
WECO Electrical Connectors Terminal Blocks, 302 Series