Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3020-D Brady Labels, 5 in NL BL, GN Glow on Silver D 10/PK

MFG Item Number
105585

3020-D Brady Labels, 5 in NL BL, GN Glow on Silver D 10/PK

MFG Item Number
105585
Item Number
3020-D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
3020-D
5 in NL BL, GN Glow on Silver D 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 105585
Manufacturer Brady
Family Series Brady Labels
Description Glow in the Dark 5 in Black, Green Glow on Silver Letter D 10/PK
Text Color Black/Green/Glow
Background Color Silver
Special Environment Type Outdoor Use
Label Height 5 "
Legend D
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0113 lbs