302010RHCF
Eaton's B-Line series Enclosures, Type 3R Hinge Cover - Fiberglass Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

302010RHCF

Eaton's B-Line series Enclosures, Type 3R Hinge Cover - Fiberglass Series

302010RHCF

Eaton's B-Line series Enclosures, Type 3R Hinge Cover - Fiberglass Series
302010 RHCF
Item Number
302010RHCF
MFG Item Number
78205152472
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 3R Hinge Cover - Fiberglass Series
Item #
302010RHCF
302010 RHCF

Type 3R Hinge Cover - Fiberglass Series Information

  • Enclosures are Impact Resistant, Non‑Conductive, and Light‑Weight Hot Compression Molded Fiberglass Reinforced Polyester
  • Conforms to NEMA Standard for Type 1, Type 3, Type 3R
  • Continuous Hinge Door with Built in Padlock Hasp

Specifications

Specifications
Manufacturer Part Number 78205152472
Manufacturer Eaton's B-Line series
Product Series Type 3R Hinge Cover - Fiberglass
Family Series Eaton's B-Line series Enclosures, Type 3R Hinge Cover - Fiberglass Series
Description 302010 RHCF
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Twist Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 3, NEMA 3R
Nominal Height 33 "
Nominal Width 21 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs