30206-1
Eaton's B-Line series Enclosures, Type 1 Medium Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30206-1

Eaton's B-Line series Enclosures, Type 1 Medium Series

30206-1

Eaton's B-Line series Enclosures, Type 1 Medium Series
Enclosure, 30in.Hx20in.Wx6in.D, N1,
Item Number
30206-1
MFG Item Number
78205179050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 1 Medium Series
Item #
30206-1
Enclosure, 30in.Hx20in.Wx6in.D, N1,

Type 1 Medium Series Information

  • Cover and Enclosure are Fabricated from 16 Gauge Steel
  • Conforms to NEMA standard for Type 1
  • Continuous Hinge Cover is Secured with Coin or Screwdriver Actuated Flush Latch

Specifications

Specifications
Manufacturer Part Number 78205179050
Manufacturer Eaton's B-Line series
Product Series Type 1 Medium
Family Series Eaton's B-Line series Enclosures, Type 1 Medium Series
Description Enclosure, 30in.Hx20in.Wx6in.D, N1, ANSI61 Gray Steel, Hinged Quarter- Turn Latch Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 1
Nominal Height 30 "
Nominal Width 20 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 41.934 lbs
Alternatives
N1C203006LP
N1C203006LP
Wiegmann Enclosures, N1C Series