30208-12
Eaton's B-Line series Enclosures, Type 12 Single-Door Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30208-12

Eaton's B-Line series Enclosures, Type 12 Single-Door Series

30208-12

Eaton's B-Line series Enclosures, Type 12 Single-Door Series
Enclosure
Item Number
30208-12
MFG Item Number
78205180160
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12 Single-Door Series
Item #
30208-12
Enclosure

Type 12 Single-Door Series Information

  • Enclosure and Door are Fabricated from Code Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Doors are Secured with Heavy‑Duty Continuous Hinge and Easy‑to‑Release Door Clamps

Specifications

Specifications
Manufacturer Part Number 78205180160
Manufacturer Eaton's B-Line series
Product Series Type 12 Single-Door
Family Series Eaton's B-Line series Enclosures, Type 12 Single-Door Series
Description Enclosure
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 30 "
Nominal Width 20 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 49.906 lbs
Alternatives
N12302008
N12302008
Wiegmann Enclosures, N12 Series