Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
302410RHC Eaton's B-Line series Enclosures, Enclosure, 30in.Hx24in.Wx10in.D, N3R,
MFG Item Number
79903850533
302410RHC Eaton's B-Line series Enclosures, Enclosure, 30in.Hx24in.Wx10in.D, N3R,
MFG Item Number
79903850533
This item cannot be canceled or returned
Description
Enclosure, 30in.Hx24in.Wx10in.D, N3R,
Specifications
Specifications
| Manufacturer Part Number |
79903850533 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Enclosure, 30in.Hx24in.Wx10in.D, N3R, ANSI61 Gray Steel, Hinged Screw Cover, Less Inner Panel |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| NEMA Rating |
NEMA 3R |
| Nominal Height |
30 " |
| Nominal Width |
24 " |
| Nominal Depth |
10 " |
| Net Weight |
68.7 lbs |
| Gross Weight |
68.7 lbs |
302410RHC
Eaton's B-Line series Enclosures