302416-SD
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

302416-SD

Eaton's B-Line series Enclosures

302416-SD

Eaton's B-Line series Enclosures
302416-SD
Item Number
302416-SD
MFG Item Number
79903865449
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
302416-SD
302416-SD

Series Information

Specifications

Specifications
Manufacturer Part Number 79903865449
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description 302416-SD
Material Carbon Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
NEMA Rating NEMA 4
Nominal Height 30 "
Nominal Width 24 "
Nominal Depth 16 "
Net Weight 0 lbs
Gross Weight 69.366 lbs