Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
302420-SDWLG Eaton's B-Line series Enclosures, Enclosure
MFG Item Number
79903854599
302420-SDWLG Eaton's B-Line series Enclosures, Enclosure
MFG Item Number
79903854599
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
79903854599 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Enclosure |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| NEMA Rating |
NEMA 4 |
| Nominal Height |
30 " |
| Nominal Width |
24 " |
| Nominal Depth |
20 " |
| Net Weight |
0 lbs |
| Gross Weight |
74.198 lbs |
302420-SDWLG
Eaton's B-Line series Enclosures