3025BRN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3025BRN Bryant Electric Switches, SWITCH, TOG, DP/DT, 30A 120/277V, BR

MFG Item Number
3025BRN

3025BRN Bryant Electric Switches, SWITCH, TOG, DP/DT, 30A 120/277V, BR

MFG Item Number
3025BRN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
3025BRN
SWITCH, TOG, DP/DT, 30A 120/277V, BR

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number 3025BRN
Description Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Double-Pole Double-Throw Center Off, 30A120/277V AC, Back and Side Wired, Brown
Voltage 120 VAC, 277 VAC
Switch Configuration DPDT
Operator Brown
Current Rating 30 A
Illuminated No
Locking No
Grade Industrial
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs