30288
Gems Sensors & Controls Sensors, LS-2050 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30288

Gems Sensors & Controls Sensors, LS-2050 Series

30288

Gems Sensors & Controls Sensors, LS-2050 Series
LS-2050 Series Level Switch
MFG Item Number
30288
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-2050 Series
Item #
30288
LS-2050 Series Level Switch

LS-2050 Series Information

  • Large Size
  • UL Recognized
  • Polymeric Lead Wires
These units solve the problem of point level sensing in tanks with inaccessible tops or bottoms, or at intermediate locations in larger tanks. Operation is positive and dependable. The float pivots with changing liquid level, displacing a shuttle which magnetically actuates a hermetically sealed switch within the unit. Installation is through the tank side at the detection point.
  • CSA Listed
  • 15 Degree Horizontal Mounting Attitude

Specifications

Specifications
Manufacturer Part Number 30288
Manufacturer Gems Sensors & Controls
Product Series LS-2050
Family Series Gems Sensors & Controls Sensors, LS-2050 Series
Description LS-2050 Series Level Switch
Float Type Horizontal Float
Contacts SPDT
Connection Type Wire Leads
Composition Buna
Diameter 22.86 mm
PSI Rating 150
Operating Temperature -40-250 °F
Approvals CE, CSA, UL
Net Weight 0.855 lbs
Gross Weight 0.855 lbs