302DC
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

302DC Eaton's Crouse-Hinds series Fittings, 1 RGD OFSET COND NIPPLES DC

MFG Item Number
302DC

302DC Eaton's Crouse-Hinds series Fittings, 1 RGD OFSET COND NIPPLES DC

MFG Item Number
302DC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
302DC
1 RGD OFSET COND NIPPLES DC

Series Information

Specifications

Specifications
Manufacturer Part Number 302DC
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series offset conduit nipple, Rigid/IMC, Zinc die cast, 1
Type Offset
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1 "
Material Die Cast Zinc
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Insulated Throat No
Approvals cUL, UL
Net Weight 0.49 lbs
Gross Weight 0.49 lbs