302GCX-024-CN
Federal Signal Audible Signaling Devices, 302GCX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

302GCX-024-CN

Federal Signal Audible Signaling Devices, 302GCX Series

302GCX-024-CN

Federal Signal Audible Signaling Devices, 302GCX Series
30W AMPLFD SPEAKER 24V HAS LOC ZONE
MFG Item Number
302GCX-024-CN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 302GCX Series
Item #
302GCX-024-CN
30W AMPLFD SPEAKER 24V HAS LOC ZONE

302GCX Series Information

  • 24 VAC/VDC or 120 VAC/240 VAC
  • Digital Signal Amplification
  • Built In Gain Control
  • 114 dB at 10 Feet
  • 4X Type Enclosure
Federal Signal's Model 302GCX SelecTone Speaker Amplifier is designed to produce tones, digital voice messages and live public address in harsh environments with high ambient noise levels.

The rugged speaker cone and projector are constructed of spun aluminum. The amplification circuitry, tone module, and gain control are contained in a housing constructed of die‑cast
aluminum. All surfaces are sealed with powder‑coat paint. Dust and moisture‑proof gaskets provide protection from the elements.

The 302GCX is UL Listed for Class I, Division 2, Groups A, B, C and D; Class II, Division 2, Groups F & G, and Class III. It has been tested and approved for use in Type 4X applications.

Internal gain control allows output adjustment from 0dBa to a maximum of 114dBa at 10 feet.

SelecTone Speaker Amplifiers are used individually or as part of a plant‑wide emergency notification system. The Model UTM Universal Tone Module, with 32 tones, or the TM33 Custom Tone Module is plugged into a single SelecTone Speaker Amplifier for stand‑alone use or into a SelecTone Command Unit for plantwide signaling.

For plant‑wide signaling, a Connector Kit is installed into each SelecTone Speaker Amplifier and wired to a central controller, SelecTone Command Unit or CommCenter Digital Message
Center. Command Units and CommCenters broadcast tones, voice messages, melodies and live public address to an unlimited number of SelecTone Speaker Amplifiers.

Applications for SelecTone include emergency warning, evacuation, start/dismissal, public address, and process control signaling.

Specifications

Specifications
Manufacturer Part Number 302GCX-024-CN
Manufacturer Federal Signal
Product Series 302GCX
Family Series Federal Signal Audible Signaling Devices, 302GCX Series
Description SelecTone 30 Watt Amplified Speaker, Hazardous Location, Zone Listed, 24VAC/DC - Available in 24VAC/DC, 120VAC and 240VAC. Reliable, solid-state circuitry. Digital signal amplification. Fused input and output. Built-in gain control, adjustable
Accessory Type Amplified Speaker
Voltage 24 VAC, 24 VDC
Explosion Proof No
Hazardous Location Yes
Mounting Surface
Operating Temperature -67-150 °F
Current Rating 1.3 A
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 6.7 lbs
Gross Weight 6.7 lbs