303-RED-CX-500
Olympic Wire and Cable Wire & Cable

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

303-RED-CX-500 Olympic Wire and Cable Wire & Cable, 500ft. Coil, HOOK UP WIRE, 26AWG

MFG Item Number
303-RED-CX-500

303-RED-CX-500 Olympic Wire and Cable Wire & Cable, 500ft. Coil, HOOK UP WIRE, 26AWG

MFG Item Number
303-RED-CX-500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
303-RED-CX-500
500ft. Coil, HOOK UP WIRE, 26AWG

Series Information

Specifications

Specifications
Manufacturer Part Number 303-RED-CX-500
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Description 500ft. Coil, HOOK UP WIRE, 26AWG STRANDED (7X34), TEFLON INSULATED
Conductor Type Stranded
Stranding 7/34
Wire Size Range 26 AWG
Jacket Color Red
Voltage 600 VAC
Insulation Material Teflon
Length 500 '
Temperature Rating -85-392 °F
Application Hook-Up Wire
Outer Diameter 0.04 "
Comments UL 1213
Approvals UL
Net Weight 1.36 lbs
Gross Weight 1.36 lbs