3030
Triplett Multimeters, 630 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3030

Triplett Multimeters, 630 Series

3030

Triplett Multimeters, 630 Series
Model 630 Classic VOM - 25 ranges
MFG Item Number
3030
Series
More specs

Obsolete

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Multimeters, 630 Series
Item #
3030
Model 630 Classic VOM - 25 ranges

630 Series Information

  • Single Range Switch to Help Reduce Chance of Operator Error
  • Diode Overload Protection and 2 Fuse Arrangement
  • Mirrored Scale to Reduce Parallax Error
  • Decibel Function for Audio Work
  • All Ranges are Fuse Protected
  • Thermoset Plastic Case
  • 25 Ranges and Functions
  • Glass Meter Window for Added Chemical Resistance
  • Two Input Jacks to Help Minimize Error
  • AC Voltage Frequency Response to 40KHz Typical
  • Resistance Measurement of 30V/100M on Rx100K Range for Testing

Specifications

Specifications
Manufacturer Part Number 3030
Manufacturer Triplett
Product Series 630
Family Series Triplett Multimeters, 630 Series
Description Model 630 Classic VOM - 25 ranges
Max Voltage 600 Volts
Temperature Readings No
Max Current 0.3 A (VDC)
Max Resistance 100 MOhm
Accuracy 1.5 % (VDC), 3 % (VAC)
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Mirrored Scale Yes
Net Weight 2.79 lbs
Gross Weight 3.79 lbs