303098
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

303098

Pepperl Fuchs Inductive Proximity

303098

Pepperl Fuchs Inductive Proximity
Inductive others
MFG Item Number
303098
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
303098
Inductive others

Series Information

Specifications

Specifications
Manufacturer Part Number 303098
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive others
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 5 mm
Connection Type 2 Meter Cable
Output Type Analog
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Length 78.74 "
Weld Field Immune No
Status Indicator No
Short Circuit Protection No
Reverse Polarity Protection Yes
Approvals CE, cULus
Net Weight 0.2976 lbs
Gross Weight 0.2976 lbs