WALL MOUNT Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Switches, Wall Mount Series |
| Product Series | WALL MOUNT |
| Manufacturer Part Number | 3031L |
| Description | Eaton locking switch, 14-10 AWG, 30A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Single-pole, Urea |
| Voltage | 120 VAC, 277 VAC |
| Switch Configuration | Single Pole |
| Operator | Brown |
| Operator Color | Key |
| Current Rating | 30 A |
| Wiring | Back and Side Wired |
| Wire Size Range | Up to 10 AWG Solid or Stranded |
| Illuminated | No |
| Locking | Yes |
| Grade | Industrial |
| Grounding | Automatic |
| Cover Color | Green |
| Operating Temperature | -40-149 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |