Series Information
| Manufacturer Part Number | 3032-S |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuseblock, 66352 FB 3P 600V-30A Midget, Y215462 |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 3 |
| Fuse Type | Midget |
| Class | Midget |
| Connection Type | Pressure Connector |
| Mounting | Panel Mount |
| Approvals | CSA, UL |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |