30323D
Bryant Electric Manual Motor Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30323D

Bryant Electric Manual Motor Controllers

30323D

Bryant Electric Manual Motor Controllers
30A 600V 3P PLASTIC 3R W/SW
MFG Item Number
30323D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, Series
Item #
30323D
30A 600V 3P PLASTIC 3R W/SW

Series Information

Specifications

Specifications
Manufacturer Part Number 30323D
Manufacturer Bryant Electric
Family Series Bryant Electric Manual Motor Controllers
Description Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, Black, NEMA 3R Box and Switch
Current Rating 30 A
Approvals CSA, UL
Net Weight 2.15 lbs
Gross Weight 2.15 lbs