Industrial Toggle Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Switches, Industrial Toggle Series |
| Product Series | Industrial Toggle |
| Manufacturer Part Number | 3032PL |
| Description | Eaton Arrow Hart industrial grade toggle switch, Pilot lighted red, 14-10 AWG, 30A, Flush, 120/277V, Back/side, Screw, Red, Load type: Motor Control, Fan, LED, Incand, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Brass, Polycarbonate |
| Voltage | 120 VAC, 277 VAC |
| Switch Configuration | Double Pole |
| Operator | Red |
| Operator Color | Toggle |
| Current Rating | 30 A |
| Wiring | Back and Side Wired |
| Wire Size Range | Up to 10 AWG Solid or Stranded |
| Illuminated | Yes |
| Locking | No |
| Grade | Industrial |
| Grounding | Automatic |
| Cover Color | Green |
| Approvals | cULus |
| Comments | Pilot Lighted |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |