WALL MOUNT Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Switches, Wall Mount Series |
| Product Series | WALL MOUNT |
| Manufacturer Part Number | 3032W |
| Description | Eaton Arrow Hart industrial grade toggle switch, 14-10 AWG, 30A, Flush, 120/277V, Back and side, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole,Dual-pole,Brass,Polycarbonate |
| Voltage | 120 VAC, 277 VAC |
| Switch Configuration | Double Pole |
| Operator | White |
| Operator Color | Toggle |
| Current Rating | 30 A |
| Wiring | Screw Terminals |
| Wire Size Range | Up to 10 AWG Solid or Stranded |
| Illuminated | No |
| Locking | No |
| Grade | Industrial |
| Grounding | Automatic |
| Cover Color | Green |
| Operating Temperature | -40-149 °F |
| Approvals | CSA, UL |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.195 lbs |