Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
303314 Pepperl Fuchs Fittings, EPE Accessories
303314 Pepperl Fuchs Fittings, EPE Accessories
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
303314 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Fittings |
| Description |
EPE Accessories |
| Connection Type |
Hex Head, Plug |
| Angle |
Straight |
| Trade Size |
M16 |
| Material |
Polyamide, Nylon |
| Composition |
Non-Metallic |
| Protection Rating |
IP66, IP68 |
| Hazardous Location |
Yes |
| Mounting |
Threaded |
| Approvals |
CE, IEC |
| Net Weight |
0.3656 lbs |
| Gross Weight |
0.3656 lbs |
303314
Pepperl Fuchs Fittings