Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
303316 Pepperl Fuchs Fittings, EPE Accessories
303316 Pepperl Fuchs Fittings, EPE Accessories
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
303316 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Fittings |
| Description |
EPE Accessories |
| Connection Type |
Hex Head, Plug |
| Angle |
Straight |
| Trade Size |
M25 |
| Material |
Polyamide, Nylon |
| Composition |
Non-Metallic |
| Protection Rating |
IP66, IP68 |
| Hazardous Location |
Yes |
| Mounting |
Threaded |
| Approvals |
CE, IEC |
| Net Weight |
0.4409 lbs |
| Gross Weight |
0.4409 lbs |
303316
Pepperl Fuchs Fittings