30352
Mersen Fuseblocks & Holders, 303 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
30352 Mersen Fuseblocks & Holders, 303 Series, Fuse Block 600VAC 600VDC Midget 30A
MFG Item Number
30352

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

30352 Mersen Fuseblocks & Holders, 303 Series, Fuse Block 600VAC 600VDC Midget 30A

MFG Item Number
30352
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, 303 Series
Item #
30352
Fuse Block 600VAC 600VDC Midget 30A

303 Series Information

  • 30 Amps
  • 600 Volts
  • 1~4 Poles
  • Panel Mount
  • 1‑1/2" x 13/32 Midget Fuses
Insulators are glass‑filed polycarbonate with verified dielectric strength in excess of 2500V. All fuse blocks meet the requirements of UL Std. 512.


Specifications

Specifications
Manufacturer Part Number 30352
Manufacturer Mersen
Product Series 303
Family Series Mersen Fuseblocks & Holders, 303 Series
Description Fuse Block 600VAC 600VDC Midget 30A 2-Pole Copper Box
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Midget
Connection Type Copper Box Lug
Mounting Panel Mount
Trip Indicator No
Reinforced Yes
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0.23 lbs
Gross Weight 0.23 lbs
Alternatives
6M30A2B
6M30A2B
Marathon Special Products Fuseblocks & Holders, MIDGET Series
BMM603-2C
BMM603-2C
Eaton's Bussmann series Fuseblocks & Holders, BMM Series
L60030C2C
L60030C2C
Littelfuse Fuseblocks & Holders, L600C Series