30353R
Mersen Fuseblocks & Holders, UL CLASS CC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
30353R Mersen Fuseblocks & Holders, UL CLASS CC Series, Fuse Block 600VAC 600VDC Class CC 30A
MFG Item Number
30353R

30353R Mersen Fuseblocks & Holders, UL CLASS CC Series, Fuse Block 600VAC 600VDC Class CC 30A

MFG Item Number
30353R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, UL CLASS CC Series
Item #
30353R
Fuse Block 600VAC 600VDC Class CC 30A

UL CLASS CC Series Information

  • 30 Amps
  • 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Ferraz Shawmut Fuse Blocks accommodate all 30 ampere Class CC fuses. A choice of box, screw, or pressure‑plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass‑filled polycarbonate with verified dielectric strength in excess of 2500V.

Specifications

Specifications
Manufacturer Part Number 30353R
Manufacturer Mersen
Product Series UL CLASS CC
Family Series Mersen Fuseblocks & Holders, UL CLASS CC Series
Description Fuse Block 600VAC 600VDC Class CC 30A 3-Pole Copper Box
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class CC
Class CC
Connection Type Copper Box Lug
Mounting Panel Mount
Trip Indicator No
Reinforced Yes
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0.35 lbs
Gross Weight 0.35 lbs