303611RTCT
Eaton's B-Line series Enclosures, Type 3R Screw Cover C/T Cabinet Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

303611RTCT

Eaton's B-Line series Enclosures, Type 3R Screw Cover C/T Cabinet Series

303611RTCT

Eaton's B-Line series Enclosures, Type 3R Screw Cover C/T Cabinet Series
Enclosure
Item Number
303611RTCT
MFG Item Number
78205137080
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 3R Screw Cover C/T Cabinet Series
Item #
303611RTCT
Enclosure

Type 3R Screw Cover C/T Cabinet Series Information

Specifications

Specifications
Manufacturer Part Number 78205137080
Manufacturer Eaton's B-Line series
Product Series Type 3R Screw Cover C/T Cabinet
Family Series Eaton's B-Line series Enclosures, Type 3R Screw Cover C/T Cabinet Series
Description Enclosure
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 30 "
Nominal Width 36 "
Nominal Depth 11 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
WCT363012
WCT363012
Wiegmann Enclosures, WCT Series