303XBXC-24A
Schneider Relays, 303 RELAYS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

303XBXC-24A

Schneider Relays, 303 RELAYS Series

303XBXC-24A

Schneider Relays, 303 RELAYS Series
Latching Relay, DPDT, 30A, 24 VAC,
MFG Item Number
303XBXC-24A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 303 RELAYS Series
Item #
303XBXC-24A
Latching Relay, DPDT, 30A, 24 VAC,

303 RELAYS Series Information

  • Permanent magnetic latching relay.
  • 0.25 Terminals, solder, or quick connect.
  • Dual coil latching.
  • Self‑maintaining set and reset coils maintain last position without power.
  • AC or DC coils optional blowout magnet.
  • Optional stud, flange or din mount.

Specifications

Specifications
Manufacturer Part Number 303XBXC-24A
Manufacturer Schneider
Product Series 303 RELAYS
Family Series Schneider Relays, 303 RELAYS Series
Description Latching Relay, DPDT, 30A, 24 VAC, 8 Pin Blade; Solder
Coil Voltage 24 VAC
Contacts DPDT
Mounting Plug In
Termination 8 Pin Blade
Enclosure Clear Plastic
Status Indicator No
Push-to-Test No
Diode No
Material Silver Alloy
Enclosed Yes
Current Rating 30 A
Approvals UL
Net Weight 0.375 lbs
Gross Weight 0.375 lbs