304212DRHC
Eaton's B-Line series Enclosures, Type 3R Double-Door Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

304212DRHC

Eaton's B-Line series Enclosures, Type 3R Double-Door Series

304212DRHC

Eaton's B-Line series Enclosures, Type 3R Double-Door Series
304212DRHC
Item Number
304212DRHC
MFG Item Number
78205140885
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 3R Double-Door Series
Item #
304212DRHC
304212DRHC

Type 3R Double-Door Series Information

Specifications

Specifications
Manufacturer Part Number 78205140885
Manufacturer Eaton's B-Line series
Product Series Type 3R Double-Door
Family Series Eaton's B-Line series Enclosures, Type 3R Double-Door Series
Description 304212DRHC
Material Steel
Composition Metallic
Number of Doors 2
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism 3 Point Latching Handle
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 30 "
Nominal Width 42 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 143.309 lbs