Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3042INT3200B-1 Eaton Load Centers, 200A,30/42 Ckt,3PH,Al Bus,OEM Int, BR
MFG Item Number
3042INT3200B-1
3042INT3200B-1 Eaton Load Centers, 200A,30/42 Ckt,3PH,Al Bus,OEM Int, BR
MFG Item Number
3042INT3200B-1
This item cannot be canceled or returned
Description
200A,30/42 Ckt,3PH,Al Bus,OEM Int, BR
Specifications
Specifications
| Manufacturer Part Number |
3042INT3200B-1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR OEM interior assembly, BR style 1-inch loadcenter renewal part, interior assembly, 42-pole, 30 spaces, 200A, individual pack |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Number of Circuits |
42 |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
3042INT3200B-1
Eaton Load Centers