30497-B10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30497-B10

Ilsco Terminals, CNS Series

30497-B10

Ilsco Terminals, CNS Series
CU MEC 12-10 FEMALE BAG OF 10
MFG Item Number
30497-B10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CNS Series
Item #
30497-B10
CU MEC 12-10 FEMALE BAG OF 10

CNS Series Information

  • Manufactured from High Strength Copper
  • Provides Low Contact Resistance
  • Provides Maximum Conductivity
  • Silver Solder Brazed Seam
  • Dual Wall Tubing
  • Serrated Barrel
  • Color Coded

Specifications

Specifications
Manufacturer Part Number 30497-B10
Manufacturer Ilsco
Product Series CNS
Family Series Ilsco Terminals, CNS Series
Description CU MEC 12-10 FEMALE BAG OF 10
Terminal Type Disconnect - Female
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Material Copper Alloy
Plating Material Electro-Tin
Maximum Temperature 194 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.095 lbs